Abbotsford
onqwp1010bk

PASS & SEYMOUR WP1010BK Component Video/Digital Audio Balun, Black

Price $42.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:WP1010BK
Documents Documents

Description

The CVDA provides HD connectivity with digital audio to any home theater with this pre-configured strap and replaces 4 coaxial cables with a single cat5e.FEATURES AND BENEFITS:• RoHS Compliant• Includes digital audio• Wall mounted component video input for HD connections• Supports 5.1 audio (coaxial SPDIF)• Terminates on either a RJ-45 or punchdown connector• Requires two straps per run

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Preconfigured Decorator Strap Type Preconfigured Decorator Strap
Number of Gangs 1 Configuration (4) RCA to CVDA, (1) RJ45
Material ABS Color/Finish Black
Mounting Wallbox, Vertical Dimensions 4.19 x 1.65 x 2 in
Includes Video/Digital Audio Application Residential
UPC 804428028819

Packages

2 - UNIT - (2) 10 - UNIT - 10 2160 - SKID - 2160
This website uses cookies to ensure you get the best experience on our website. Read more
Ok