Abbotsford
onqwp1011bk

PASS & SEYMOUR WP1011BK 2-Port Pre-Configured HDMI Strap, Black

Price $37.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:WP1011BK

Description

Get the latest in HD with this pre-configured HDMI strap.FEATURES AND BENEFITS:• RoHS Compliant• Includes two blank ports for use with any keystone insert.• In-wall HDMI connection.

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name HDMI Strap Type Preconfigured
Number of Gangs 1 Number of Ports 2
Configuration 1 HDMI, 2 Keystone Material High Impact Flame Retardant Plastic
Color/Finish Black For Use With Keystone Insert
Mounting Wallbox Dimensions 4.19 x 1.65 x 1-1/4 in
Includes (2) Blank Port Standards ANSI/UL 1863, CAN/CSA-C22.2 No. 182.4-1990
Application For Residential UPC 804428028871

Packages

10 - UNIT - (10) 60 - UNIT - 60 2160 - SKID -2160
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok