Abbotsford
onqwp2001wh10

PASS & SEYMOUR WP2001WH10 1-Gang Pre-Configured Gold F-Connection, White

Price $27.33 / PK
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty PK
Manufacturer:PASS & SEYMOUR
Manufacturer #:WP2001WH10

Description

Add cable to any room in the home with this pre-configured strap. Add cable to any room in the home White in color Bulk pack of 10.

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Wallplate Type 1 Female, Preconfigured
Number of Gangs 1 Material High-Impact Flame-Retardant Plastic
Mounting Wallbox, Surface Standards ANSI/UL 1863, CAN/CSA-C22.2 No. 182.4-1990
Application For Residential use UPC 804428029106

Packages

10 - UNIT - (10) 60 - UNIT - 60
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok