Abbotsford
onqwp2002wh

PASS & SEYMOUR WP2002WH 1-Gang 6P6C RJ25 Terminating Wall Phone Plate, White

Price $6.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:WP2002WH

Description

Provide convienient telephone access with this pre-configured phone plate.FEATURES AND BENEFITS:- RoHS Conformant- Instant phone access.- Hang a phone directly on the plate.

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Telephone Wallplate Type Preconfigured Wallplate
Number of Gangs 1 Material Plastic
For Use With (1) 6P6C RJ25 Jack Mounting Wall
Standards ANSI/UL 1863 Listed, CAN/CSA-C22.2 No. 182.4-1990 Certified Application Residential use
UPC 804428029045

Packages

10 - UNIT - (10) 60 - UNIT - 60 4320 - SKID -4320
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok