Abbotsford
onqwp3211bk

PASS & SEYMOUR WP3211BK 2-Port Strap RJ11 RG6 Pre-Configured Phone/TV, Black

Price $10.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:WP3211BK

Description

Provide phone and TV in one decorator opening with this pre-configured strap.FEATURES AND BENEFITS:• Fits in any decorator opening.• Contains both phone and TV connections.• UL listed.

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Preconfigured Decorator Strap Type Phone/TV
Dimensions 4.19 x 1.65 x 1.29 in Material High Impact Flame Retardant Plastic
Color/Finish Black Application Residential
UPC 804428028956

Packages

6 - UNIT - (6) 36 - UNIT - 36 2592 - SKID - 2592
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok