Abbotsford
onqwp3220la

PASS & SEYMOUR WP3220LA 2-Port Pre-Configured Strap Phone/Data, Light Almond

Price $13.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:WP3220LA
Documents Documents

Description

Provide phone and data in one decorator opening with this pre-configured strap.FEATURES AND BENEFITS:• Fits in any decorator opening.• Contains both phone and data connections.• UL listed.

Specifications

Brand Name Legrand Sub Brand On-Q
Item Name Power Outlet Type Preconfigured Decorator Strap
Material High Impact Plastic Color/Finish Light Almond
Mounting Type Wall Box Application Residential Applications
UPC 804428028994

Packages

6 - UNIT - (6) 36 - UNIT - 36 2592 - SKID - 2592
This website uses cookies to ensure you get the best experience on our website. Read more
Ok