Abbotsford
pastpte2

PASS & SEYMOUR TPTE2 1-Gang 2-Modular 4-Conductor RJ11 Telephone Jack with Wall Plate, Brown

Price $6.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TPTE2

Description

Single gang, two modular four conductor RJ11 telephone jacks with wall plate.FEATURES & BENEFITS:- RJ11 modular jack.- Mar-resistant wall plate.- Wall plate dimension is Standard size.- Fits standard size single gang electrical box.- Meets FCC Part 68 requirements.

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Telephone Wallplate Type Communication, Pre-Configured
Number of Gangs 1 Length 5 in
Material Thermoplastic Color Brown
Orientation Vertical Thickness 0.9 in
Mounting Wall For Use With (2) Four Conductor RJ11 Telephone Jack
Standards UL 514 Listed Application For Commercial, Residential Applications
UPC 785007247701

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 1 3200 - SKID - 3200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok