Abbotsford
pastpte2i

PASS & SEYMOUR TPTE2I 1-Gang 2-Modular 4-Conductor RJ11 Telephone Jack with Wall Plate, Ivory

Price $6.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TPTE2I

Description

Single gang, two modular four conductor RJ11 telephone jacks with wall plate.FEATURES & BENEFITS:- RJ11 modular jack.- Mar-resistant wall plate.- Wall plate dimension is Standard size.- Fits standard size single gang electrical box.- Meets FCC Part 68 requirements.

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Telephone Wallplate Type Communication, Pre-Configured
Number of Gangs 2 Length 6 in
Material Thermoplastic Color Ivory
Orientation Vertical Thickness 1/2 in
Mounting Wall For Use With (2) Four Conductor RJ11 Telephone Jack
Standards UL 514 Listed Application For Commercial, Residential Applications
UPC 785007247725

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 3200 - SKID - 3200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok