Abbotsford
pastpte2la

PASS & SEYMOUR TPTE2LA 1-Gang 2-Modular 4-Conductor RJ11 Telephone Jack with Wall Plate, Light Almond

Price $6.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TPTE2LA

Description

Single gang, two modular four conductor RJ11 telephone jacks with wall plate.FEATURES & BENEFITS:- RJ11 modular jack.- Mar-resistant wall plate.- Wall plate dimension is Standard size.- Fits standard size single gang electrical box.- Meets FCC Part 68 requirements.

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Telephone Wallplate Type Wall Plate
Material Thermoplastic For Use With (2) Four Conductor Telephone Jack, Standard Size Electrical Box
Standards UL 514 Listed Application For Commercial, Residential Applications
UPC 785007247718

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 3200 - SKID - 3200
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok