PASS & SEYMOUR TPCATV2LA 1-Gang Two F-Type Coax Connectors with Wall Plate, Light Almond
Description
Single gang, two f type coax connectors with wall plate.FEATURES AND BENEFITS:- Mar-resistant wall plate.- Fits standard size single gang electrical box.- Wall plate dimension is Standard size.- Nickel-plated steel.- Connector is threaded at each end.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Wallplate and F-Type Connector | Type | Communication |
Material | Thermoplastic | Standards | UL 514 |
Application | Residential, Commercial | UPC | 785007247565 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 3200 - SKID - 3200 |