Abbotsford
hubfplcc3mm

HUBBELL FPLCC3MM 3m Hubbell Fiber Optic Pigtail, LC MM

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:FPLCC3MM

Description

Fibre optic pigtail. Fibre patch cords provide connections from the work area to the wall outlet or from active equipment to the patch panel.

Specifications

Brand Name Hubbell Premise Wiring Sub Brand OptiChannel™
Item Name Fiber Optic Pigtail Connector Type 6-Fiber, Plug-In, LC
Insulation Material Glass Fiber/PVC Color Orange
Temperature Rating 0 - 75 °C For Use With 3 m 62.5/125 µm Multimode OM1 Fiber Cable
Standards TIA 568C.3 Application LC
UPC 662620846040

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok