Abbotsford
panflcclipl

PANDUIT FLCCLIP-L Fiber Optic Connector Accessories, Duplex Clips (Pack of 50)

Price $2.3200 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 50
Manufacturer:PANDUIT
Manufacturer #:FLCCLIP-L
Documents Documents

Description

LC duplex clip for duplexing two simplex Panduit LC field polish multimode or singlemode connectors.LC duplex clip for duplexing two simplex Panduit LC field polish multimode or singlemode connectors.

Specifications

Brand Name Panduit Item Name LC Duplex Clip
Type Duplex Clip Material Plastic
Color/Finish White Dimensions 0.49 in W x 0.23 in D x 0.39 in H
Standards TIA/EIA-568-C.3, RoHS Compliant Application Panduit LC Field Polish Multimode or Singlemode Connectors
UPC 074983574230

Packages

1 - UNIT - 1 50 - UNIT - (50)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok