Abbotsford
hubfsplcds12aq

HUBBELL FSPLCDS12AQ Hubbell Fiber Optic Panel Adapter, 24 Fiber,12 LC Duplex, Zircon Sleeves, Aqua

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:FSPLCDS12AQ

Description

FSP Adapter panel, LC-duplex, 24-port, zirconia ceramic adapter sleeves, loaded with 12-adapters. Aqua adapter, cold rolled steel panel with a durable black powder coat finish. For multimode and single mode applications. Adapters secured with screws.

Specifications

Brand Name Hubbell Sub Brand OptiChannel™
Item Name Fiber Panel Adapter Type Standard
Number of Ports 24 Termination Style Data Port
Material Zirconium Sleeve Size 5.1 x 1.1 in
Interface (12) LC Duplex Color Aqua
Temperature Rating -40 to 75 °C Environmental Conditions Indoor Only
For Use With 125 µm Optical Fiber Cable Standards TIA-604, TIA-568-C.3
Application Interconnect UPC 662620313238

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok