HUBBELL FSPLCQM6B 24-Port 6 LC Quad FSP Adapter Panel, Blue
Description
Modular FSP series fiber adapter panels snap into all OPTIchannel fiber rack mount panels and wall mount cabinets.FEATURES:- Snap in push/pull fasteners- Quick snap in installation- Multimode only
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | OptiChannel |
Type | 6) LC Quad | Material | Bronze,Phosphor |
Size | 5.10" X 1.10" | Color | Blue |
Temperature Rating | 0 To 70 °C | Environmental Conditions | Indoor Only |
Standards | TIA-604, TIA-568-C.3 | Application | Interconnect |
UPC | 662620304762 |
Packages
1 - UNIT - 1 |