Abbotsford
hubfspsc6x

HUBBELL FSPSC6X Hubbell FSP 6 SC Simplex or LC duplex Adapter Panels, Unloaded

Price $24.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:FSPSC6X

Description

Unloaded FSP adapter panel. 6 MTP-style, 6 SC simplex or LC duplex.

Specifications

Brand Name Hubbell Sub Brand OptiChannel™
Item Name Fiber Optic Panel Adapter Type Standard
Number of Ports 12 Mounting Type Hardware
Termination Style Data Port Material Phosphor Bronze Sleeve
Size 5.1 x 1.1 in Interface 6 SC Duplex
Single/Multimode Multimode Color Black
Temperature Rating -40 to 75 °C Environmental Conditions Indoor Only
For Use With 125 µm Optical Fiber Cable Standards TIA-604, TIA-568-C.3
Application Interconnect UPC 662620218380

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok