Abbotsford
hubfspsc8x

HUBBELL FSPSC8X Hubbell FSP 8 SC Simplex or LC duplex Adapter Panels, Unloaded

Price $25.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:FSPSC8X

Description

Unloaded FSP adapter panel. 8 SC simplex or LC duplex.

Specifications

Brand Name Hubbell Premise Wiring Sub Brand OptiChannel™
Item Name Fiber Adapter Panel Type Unloaded
Termination Style Data Port Material Phosphor Bronze
Series/Model FSP Size 5.1 x 1.1 in
Interface (8) SC Simplex Single/Multimode Multimode
Color Black Temperature Rating -40 to 75 °C
Environmental Conditions Indoor Only For Use With 125 µm Optical Fiber Cable
Standards TIA-604, TIA-568-C.3 Application For Interconnect
UPC 662620218397

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok