Abbotsford
panfap3wbudscz

PANDUIT FAP3WBUDSCZ SC FAP Loaded with Three SC Duplex Singlemode Fiber Optic Adapters with Zirconia Ceramic Split Sleeves, Blue

Price $124.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:FAP3WBUDSCZ

Description

SC FAP loaded with three SC duplex singlemode fiber optic adapters (Blue) with zirconia ceramic split sleeves.FEATURES AND BENEFITS:• Loaded with TIA/EIA-604 FOCIS-3 compliant adapters• Exceed TIA/EIA-568-C.3 requirements• Adapter housing colors follow TIA/EIA-568-C.3 suggested color identification scheme• Snap quickly into the front of all Opticom® components• Phosphor bronze split sleeves to fit specific network requirements• Q.C. number and split sleeve material laser marked on every adapter assures 100% traceability and quick and easy identification of split sleeve material

Specifications

Brand Name Panduit Sub Brand Opticom®
Item Name Fiber Optic Adapter Panel Type Front Loading Adapter Panel
Mounting Type DIN Rail Material Zirconia Ceramic
Interface SC-Duplex Single/Multimode Single
Color Black Dimensions 109.1 mm W x 48.7 mm D
For Use With Opticom® Rack and Wall Mount Enclosures, Fiber Adapter Patch Panels and Zero RU Fiber Adapter Panel Brackets Standards TIA/EIA-604 FOCIS-3
Application Opticom® Rack and Wall Mount Enclosures, Fiber Adapter Patch Panels, and Opticom® Zero RU Fiber Adapter Panel Brackets UPC 074983854950

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok