Abbotsford
panfap12waqdlc

PANDUIT FAP12WAQDLC 12 LC Opticom® Fiber Adapter Panel with Phosphor Bronze Split Sleeves, Aqua

Inventory
Unavailable for order
Manufacturer:PANDUIT
Manufacturer #:FAP12WAQDLC

Description

LC 10Gig™ FAP loaded with twelve LC 10Gig™ Duplex Multimode Fiber Optic Adapters (Aqua) with phosphor bronze split sleeves.FEATURES:• Loaded with TIA/EIA-604 FOCIS-10 compatible adapters• Exceed TIA/EIA-568-B.3 requirements• Adapter housing colors follow TIA/EIA-568-C.3 suggested color identification scheme• Snap quickly into the front of all Opticom® components• LC fiber adapter panels are Sr./Jr. to conserve enclosure space• Accept FOCIS-10 compatible senior LC connectors at either end and FOCIS-10 junior LC connectors at the inside end for behind the wall applications• Both ends accept FOCIS-10 compatible senior LC connectors• Junior end also accepts FOCIS-10 compatible junior (fixed ferrule/springless) LC connectors• Every adapter is laser marked with Q.C. number to assure 100% traceability

Specifications

Brand Name Panduit Sub Brand Opticom®
Item Name Fiber Adapter Panel Type Fiber Adapter Panel
Number of Ports 12 Mounting Type Patch Panel
Material Phosphor Bronze Sleeve Single/Multimode Multimode OM3/OM4
Color Black/Aqua Dimensions 1.39 in W x 1.73 in D x 3.91 in H
Standards RoHS Compliant Application FOR used with Opticom Rack and Wall Mount Enclosures, Fiber Adapter Patch Panels, and Opticom Zero RU Fiber Adapter Panel Brackets to Deploy Medium to High-Density Fiber Optic Network Applications
UPC 074983063819

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok