Abbotsford
panfap6waqdlcz

PANDUIT FAP6WAQDLCZ LC 10Gig™ FAP Loaded with Six LC 10Gig™ Duplex Multimode Fiber Optic Adapters with Zirconia Ceramic Split Sleeves, Aqua

Price $165.36 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:FAP6WAQDLCZ

Description

FEATURES:• Loaded with TIA/EIA-604 FOCIS-10 compatible adapters• Exceed TIA/EIA-568-B.3 requirements• Adapter housing colors follow TIA/EIA-568-C.3 suggested color identification scheme• Snap quickly into the front of all Opticom® components• LC fiber adapter panels are Sr./Jr. to conserve enclosure space• Accept FOCIS-10 compatible senior LC connectors at either end and FOCIS-10 junior LC connectors at the inside end for behind the wall applications• Both ends accept FOCIS-10 compatible senior LC connectors• Junior end also accepts FOCIS-10 compatible junior (fixed ferrule/springless) LC connectors• Zirconia ceramic split sleeves to fit specific network requirements; zirconia ceramic split sleeves are recommended for OM3/OM4 multimode and OS1/OS2 singlemode applications• Every adapter is laser marked with Q.C. number to assure 100% traceability

Specifications

Brand Name Panduit Sub Brand Opticom®
Item Name Fiber Adapter Panel Type Front Loading Adapter Panel
Number of Ports 6 Mounting Type Patch Panel
Material Zirconia Ceramic Sleeve Single/Multimode Multimode OM3/OM4
Color Black/Aqua Dimensions 1.38 in W x 1.73 in D x 4.3 in H
Standards RoHS Compliant Application For Opticom Rack and Wall Mount Enclosures, Fiber Adapter Patch Panels, and Opticom® Zero RU Fiber Adapter Panel Brackets
UPC 074983376575

Packages

1 - UNIT - 1 10 - UNIT - (10)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok