Abbotsford
panfap6waqdlc

PANDUIT FAP6WAQDLC LC 10Gig OM3/OM4 FAP Loaded with Six LC 10Gig Duplex Multimode Fiber Optic Adapters with Phosphor Bronze Split Sleeves, Aqua

Price $107.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:FAP6WAQDLC

Description

Opticom Fiber Optic Adapter Panels (FAPs) are used with Opticom Rack and Wall Mount Enclosures, Fiber Adapter Patch Panels, and Opticom Zero RU Fiber Adapter Panel Brackets to deploy medium to high-density fiber optic network applications as specified in the data center cabling standard TIA 942 for cross connects in main distribution, horizontal distribution, and equipment distribution areas. Opticom Fiber Adapter Panels snap quickly into the patch panels and enclosures for easy network deployment or moves, adds, and changes. Opticom Zero RU Fiber Adapter Panel Brackets mount directly to the rack to provide location, connection, and quick deployment of fiber adapter panels without taking any RU space. Multimedia modularpanels also allow customization for installation requiring integration of fiber optic and copper cables. Blank fiber adapter panels reserve panel space for future use.

Specifications

Brand Name Panduit Sub Brand Opticom®
Item Name Fiber Optic Adapter Panel Type Fiber Adapter Panel
Number of Ports 6 Mounting Type DIN Rail
Material Bronze Interface LC 10Gig™ Duplex
Single/Multimode Multimode OM3/OM4 Color Black
Includes Phosphor Bronze Split Sleeves Standards RoHS Compliant
Application For Managing Fiber Termination, Connections, and Patching UPC 074983376568

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok