Abbotsford
panfap6waqdscz

PANDUIT FAP6WAQDSCZ OM3/OM4 SC Fiber Front Loading Adapter Panel

Price $219.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:FAP6WAQDSCZ

Description

The SC fiber adapter panel is OM3/OM4 and is loaded with six SC duplex multimode fiber optic adapters. It is aqua with zirconia split sleeves.

Specifications

Brand Name Panduit Sub Brand Opticom®
Item Name Fiber Adapter Panel Type Front Loading Adapter Panel
Material Zirconia Ceramic Single/Multimode Multimode OM3/OM4
Color Black Dimensions 4.3 in W x 1.39 in H
For Use With Opticom® Rack and Wall Mount Enclosures, Fiber Adapter Patch Panels and Opticom® Zero RU Fiber Adapter Panel Brackets Standards Buy American Compliant, RoHS Compliant
Application Opticom® Rack and Wall Mount Enclosures, Fiber Adapter Patch Panels, and Opticom® Zero RU Fiber Adapter Panel Brackets UPC 074983376322

Packages

1 - UNIT - 1 10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok