Abbotsford
panfap6waqdsc

PANDUIT FAP6WAQDSC SC 10Gig™ OM3/OM4 FAP Loaded with Six SC 10Gig™ Duplex Multimode Fiber Optic Adapters, Aqua

Price $134.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:FAP6WAQDSC

Description

SC 10Gig™ OM3/OM4 FAP loaded with six SC 10Gig™ Duplex Multimode Fiber Optic Adapters (Aqua) with phosphor bronze split sleeves.KEY FEATURES AND BENEFITS:• Loaded with TIA/EIA-604 FOCIS-3 compliant adapters• Exceed TIA/EIA-568-C.3 requirements• Adapter housing colors follow TIA/EIA-568-C.3 suggested color identification scheme• Snap quickly into the front of all Opticom® components• Phosphor bronze split sleeves to fit specific network requirements• Q.C. number and split sleeve material laser marked on every adapter assures 100% traceability and quick and easy identification of split sleeve material

Specifications

Brand Name Panduit Sub Brand Opticom®
Item Name Fiber Optic Adapter Panel Type Fiber Adapter Panels
Number of Ports 6 Material Phosphor Bronze Sleeve
Interface SC-Duplex Single/Multimode Multimode
Color Aqua Dimensions 109.09 mm W x 48.7 mm D x 35.2 mm H
For Use With Opticom® Rack and Wall Mount Enclosures, Fiber Adapter Patch Panels and Zero RU Fiber Adapter Panel Brackets, OM3/OM4 Fiber Optic Cable Standards RoHS Compliant
Application Opticom® Rack and Wall Mount Enclosures, Fiber Adapter Patch Panels, and Opticom ® Zero RU Fiber Adapter Panel Brackets UPC 074983376346

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok