PANDUIT FQMAP85BL QuickNet™ Fiber Adapter Panel, SFQ, 8 MPO, Type A
Description
The QuickNet™ SFQ MPO Fiber Adapter Panel – Type A features 8 MPO key-up/key-down adapters. It snaps quickly into the rear of QuickNet™ Patch Panels for easy network deployment and quick migration. It is black and comes with installed dust caps.
Specifications
Brand Name | Panduit | Sub Brand | QuickNet |
Item Name | Fiber Adapter Migration Panel | Type | Fiber Adapter Migration Panel |
Number of Ports | 8 | Rack Units | 2 |
Material | Plastic | Series/Model | FQMAP |
Interface | Key-Up/Key-Down MPO | Color | Black |
Dimensions | 4.15 in L x 0.81 in W x 2.39 in D | Standards | TIA/EIA-568-C.3 Standard, RoHS Compliant |
Application | QuickNet ™ Patch Panels | UPC | 07498333555 |
Packages
1 - UNIT - 1 |