Abbotsford
pannkmjmwh

PANDUIT NKMJMWH NetKey® MT-RJ Multimode Duplex Keystone Adapter Module, White

Inventory
Unavailable for order
Manufacturer:PANDUIT
Manufacturer #:NKMJMWH

Description

MT-RJ multimode duplex NK adapter module.

Specifications

Brand Name Panduit Sub Brand NetKey
Item Name Adapter Module Type NetKey(TM) Network Components
Fiber Type Optic Color White
Dimensions 32.5 mm L x 16.3 mm D Series/Model NK
Mounting Panel Standards RoHS Compliant
UPC 074983867776

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok