Abbotsford
pannkdlcmzwh

PANDUIT NKDLCMZWH NetKey® LC Duplex Fiber Optic Adapter Module with Zirconia Ceramic Split Sleeves, White

Price $19.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:NKDLCMZWH

Description

NK module supplied with one LC Sr./Jr. SFF singlemode duplex adapter with zirconia ceramic split sleeves. Provides an adapter split sleeve material option to fit specific network requirements. Compliant with TIA/EIA-604-10 (FOCIS-IO) and TIA/EIA-568-B.12. RoHS Compliant.

Specifications

Brand Name Panduit Sub Brand NetKey
Item Name LC Senior/Junior Fiber Optic Adapter Module Type SSF Duplex
Fiber Type Single Mode Number of Ports 1
Material Zirconia Ceramic Sleeve, ABS Base, Polycarbonate Housing Color White Module, Blue Adapter
Dimensions 0.64 in W x 0.87 in D x 1.73 in H Standards TIA/EIA-604-10, TIA/EIA-568-B.10
Application For used with Keystone Telecommunications Room Products and Work Area Outlets UPC 074983657193

Packages

1 - UNIT - 1 10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok