Abbotsford
pannkscmwh

PANDUIT NKSCMWH NetKey® SC Simplex Fiber Optic Adapter Module, White

Inventory
Unavailable for order
Manufacturer:PANDUIT
Manufacturer #:NKSCMWH

Description

NK module supplied with one SC multimode simplex adapter with phosphor bronze split sleeve. White.SC fiber optic adapters have integrated panel retention clips and are TIA/EIA-604 compliant or compatible. Each simplex adapter will connect one connector pair in one module space and each duplex adapter will connect two LC connector pairs in one module space. LC fiber optic adapters and adapter modules include phosphor bronze split sleeves for OM1 or OM2 multimode applications or zirconia ceramic split sleeves for OM3 multimode or single mode applications.APPLICATIONS:• Can be used with keystone telecommunications room products and work area outlets• Provides a rugged solution for LANs, public networks and fiber-to-the-desk applications

Specifications

Brand Name Panduit Sub Brand NetKey
Item Name SC Fiber Optic Adapter Module Type Simplex
Fiber Type OM1/OM2 Multimode Material ABS Base, Polycarbonate Housing, Phosphor Bronze Sleeve
Color White Module, Electric Ivory Adapter Dimensions 0.64 x 0.87 x 1.92 in
Standards Meet or Exceed TIA/EIA-455-21 and TIA/EIA-568-C.3. TIA/EIA-604 FOCIS-3 Compliant, RoHS Compliant Application For Keystone Telecommunications Room Products and Work Area Outlets
UPC 07498386073

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok