Abbotsford
pannkstmwh

PANDUIT NKSTMWH NetKey® ST Fiber Optic Adapter Module, White

Price $15.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:NKSTMWH

Description

NK module supplied with one ST multimode simplex adapter with phosphor bronze split sleeve. White. System flexibility; modules are interchangeable with keystone outlets, boxes, and patch panels. Compliant with TIA/EIA-604-10 (FOCIS-IO) and TIA/EIA-568-B.27

Specifications

Brand Name Panduit Sub Brand NetKey
Item Name ST Fiber Optic Adapter Module Type Simplex
Fiber Type Multimode Material Phosphor Bronze Sleeve
Color White Dimensions 0.57 in W x 1.16 in H x 0.76 in D
Standards TIA/EIA-455-21 and TIA/EIA-568-C.3. TIA/EIA-604 FOCIS-10 Compatible, RoHS Compliant Application For Keystone Telecommunications Room Products and Work Area Outlets
UPC 07498386080

Packages

1 - UNIT - 1 10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok