Abbotsford
panfhcxo1210as

PANDUIT FHCXO-12-10AS 6-Port 12-Fiber 1 MPO HD Flex™ Fiber Optic Cassette Duplex LC

Price $789.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:FHCXO-12-10AS

Description

The HD Flex™ Cassette is OM3 MPO to LC and supports 12 fibers total. It is standard IL and uses standard Method A polarity. The cassette has a black cover with a black MPO connector and 6 aqua duplex LC adapters with integral shutters to prevent contamination .

Specifications

Brand Name Panduit Sub Brand HD Flex™
Item Name Fiber Optic Cassette Type Fiber Cassette
Number of Ports 6 Fiber Type OM3 50/125 µm
Number of Fibers 12 Connection Type LC Duplex, MPO Male
Material Zirconia Ceramic Color Aqua
Dimensions 3.46 in W x 0.46 in D x 7.24 in H Insertion Loss 0.5 dB
Return Loss > 26 dB Temperature Rating 0 - 70 °C
Standards ISO/IEC 11801, ANSI/TIA-568-C.3, TIA-604-5 (FOCIS-5), TIA-604-10 (FOCIS-10), RoHS Compliant Application For use to Allows System Designers to Tailor Configuration, Reach and Breakout Construction to Application Requirements to Minimize Waste, Optimize Cable Management, Speed Deployment and Improve Flexibility, Manageability For Lower Installation Costs
UPC 074983133970

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok