Abbotsford
panfc29n1210as

PANDUIT FC29N-12-10AS OS2 QuickNet™ SFQ LC Cassette

Price $798.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:FC29N-12-10AS
Documents Documents

Description

The QuickNet™ SFQ LC Cassette is OS2, MPO to LC and supports 12 fibers total. It is standard IL and uses standard Method A polarity. The cassette has a black cover with a black MPO connector and 6 blue LC adapters with integral shutters to prevent contamination.

Specifications

Brand Name Panduit Sub Brand Opticom®, QuickNet
Item Name Fiber Optic Cassette Type Second Generation
Fiber Type OS2 9/125 µm Number of Fibers 12
Connection Type LC Duplex, MPO Male Material Zirconia Ceramic Sleeve
Color Blue Dimensions 4.3 in W x 1.4 in D x 4.9 in H
Insertion Loss 0.75 dB Return Loss >26 dB
Temperature Rating 0 - 70 °C Standards TIA/EIA-568-C.3, RoHS 2002/95/EC Compliant
Application For Data Center Cabling Standard Cross Connects in Main, Horizontal and Equipment Distribution Areas UPC 074983951482

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok