Abbotsford
panfoctt2kit

PANDUIT FOCTT2-KIT OptiCam® 2 Termination Tool Kit

Price $790.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:FOCTT2-KIT
Documents Documents

Description

The OptiCamĀ® 2 Termination Tool Kit includes the OptiCam 2 tool and basic elements to terminate any OptiCam singlemode or multimode connectors. Additional cleaning and cleaving implements are sold separately.

Specifications

Brand Name Panduit Sub Brand OptiCam® 2
Item Name Tool Basics Kit Type Pre-Polished
Includes (1) OptiCam 2 Termination Tool, (2) Strip Template Cards, (3) Connector Cradles, (4) Launch Cords, (1) Set of Energizer L91 AA Batteries, (1) Light Limiting Hood, (1) Quick Start Instruction Guide, (1) FOCTT2CORD, (1) Small Carrying Case Standards Buy American Compliant, RoHS Compliant
UPC 613056256620

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok