Abbotsford
hubfclcf900m50g6pk

HUBBELL FCLCF900M50G6PK Hubbell Fiber Fusion Splice-On Connector SC

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:FCLCF900M50G6PK
Documents Documents

Description

Fusion splice-on connector.

Specifications

Brand Name Hubbell Premise Wiring Sub Brand Fiber Optic Connector
Item Name Fiber Optic Connector Type Fusion Splice-on
Connector Type LC Fiber Type OM3, Multimode
Color Aqua Insertion Loss <5%
Standards TIA Application For Fiber Installation
UPC 662620315317

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok