Abbotsford
hubfclc900k50gm100

HUBBELL FCLC900K50GM100 Hubbell Fiber Fusion Splice-On Connector LC

Price $3,628.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:FCLC900K50GM100
Documents Documents

Description

PROclick® LC pre-polished connector. Precision low loss, high yield pre-polished connector. Terminate in less than 60 second.

Specifications

Brand Name Hubbell Sub Brand OptiChannel™, PROclick®
Item Name Fiber Optic Connector Connector Type Pre-Polished LC
Fiber Type Multimode OM3/OM4 900/250 µm, 50 µm Durability 500 Cycles
Color Aqua Dimensions 1.05 in L x 0.22 in W
Insertion Loss 0.5 - 0.75 dB Return Loss 35 dB Typical/22 dB Minimum Multimode, 55 dB Typical/40 dB Minimum Single Mode
Temperature Rating 0 - 70 °C Standards Telcordia GR-326-CORE, TIA-568-C.3, TIA-604-FOCIS
UPC 662620237435

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok