Abbotsford
hubfcsc900k50gm100

HUBBELL FCSC900K50GM100 Hubbell SC Pre-Polished Connector, Aqua, 100/Pack

Price $3,476.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:FCSC900K50GM100
Documents Documents

Description

PROclick® SC pre-polished connector. Precision low loss, high yield pre-polished connector. Terminate in less than 60 second.

Specifications

Brand Name Hubbell Sub Brand OptiChannel™, PROclick®
Item Name Fiber Optic Connector Type SC
Connector Type Pre-Polished SC x Data Port Fiber Type Multimode OM3 50 µm, OM4, 900/250 µm
Material Ceramic Color Aqua
Dimensions 2.5 mm Insertion Loss 0.75 dB
Return Loss 26 dB Minimum Mounting Fiber Termination
Temperature Rating -40 to 75 °C Environmental Conditions Indoor Only
Standards TIA-604, TIA-568-C.3 Application For Interconnect
UPC 662620243283

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok