Abbotsford
hubfcsc900k50gm12

HUBBELL FCSC900K50GM12 Premise Wiring Products, Fiber Connector, SC Pro, 10Gig, Not Polished,50 Meter Length, 12 Pack

Price $451.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:FCSC900K50GM12
Documents Documents

Description

Fiber connectors supported by the mission critical permanent link fiber warranty. Cleave and connect termination in less than one minute.

Specifications

Brand Name Hubbell Sub Brand OptiChannel™
Item Name Fiber Connector Type Interconnect
Connector Type SC, Data Port Fiber Type OM3 50/125 µm Multimode
Material Ceramic Sleeve Color Aqua
Insertion Loss 0.75 dB Return Loss 26 dB
Mounting Fiber Termination Temperature Rating 0 - 70 °C
Environmental Conditions Indoor Only Standards TIA-604, TIA-568-C.3
Application For Interconnect UPC 662620224077

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok