Abbotsford
hubfcstf900m50g6pk

HUBBELL FCSTF900M50G6PK Hubbell Fusion Splice-On Connector, ST-Style

Price $232.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:FCSTF900M50G6PK
Documents Documents

Description

Fusion splice-on connector.

Specifications

Brand Name Hubbell Premise Wiring Item Name Fiber Optic Connector
Type Fusion Splice-on Connector Type ST
Fiber Type OM3, Multimode Color Beige
UPC 662620315409

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok