HUBBELL OFCLV3 Hubbell® Fiber Cleaver, Single Fiber Multimode, 2CLICK®
Description
Fiber cleaver . The OFTP05 tool pouch contains fibre preparation tools for 2CLICK® non-adhesive terminations only.
Specifications
Brand Name | Bryant | Sub Brand | Cable Accessories |
Item Name | Optical Cleve Tool | Type | Single Fiber, Multi-Mode |
Size | Standard Sized Product | Material | Various |
Includes | Instructions | Standards | EU RoHS Compliant, TIA-568-C.3 |
Application | Optical Fiber Cleaving | UPC | 662620284330 |
Packages
1 - UNIT - 1 |