Abbotsford
pancfappbl1a

PANDUIT CFAPPBL1A 1RU Opticom® Fiber Patch Panel, Angled

Price $93.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:CFAPPBL1A
Documents Documents

Description

The angled fiber patch panel is used with FMT1A and FMT2A trays and holds up to four Opticom® Cassettes or FAP adapter panels. It is compatible with all 19” wide EIA rack mount installations, is black powder coated steel, and fits in a 1 RU footprint.

Specifications

Brand Name Panduit Sub Brand Opticom®
Item Name Fiber Adapter Panel Type Angled
Number of Ports 4 Rack Units 2
Mounting Type Rack Material Metal
Color Black For Use With FMT1A Mount
Standards RoHS Compliant Application Provide a flexible and modular system for managing fiber termination, connections, and patching for all applications and offer the industry’s highest patch field density and fiber counts for all fiber
UPC 074983008780

Packages

1 - UNIT - 1 5 - UNIT - (5)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok