Abbotsford
tpltlsg1016d

TP LINK TL-SG1016D Network Switch Gigabit, Plug and Play Design (16) RJ45 Ports

Price $145.96 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TP LINK
Manufacturer #:TL-SG1016D

Description

16-Port Gigabit Desktop/Rackmount Switch. 16 10/100/1000 Mbps ports. Innovative energy-efficient technology saves power consumption. Supports MAC address self-learning, Auto MDI/MDIX and Auto negotiation. Plug and play design.

Specifications

Brand Name TP-Link Item Name Network Switch
Type Gigabit, Plug and Play Design Interface Type (16) 10/100/1000 Mbps, Auto-Negotiation, Auto-MDI/MDIX Ports
Port Type (16) RJ45 Switching Capacity 32 Gbps
Protocol IEEE 802.3i, IEEE 802.3u, IEEE 802.3ab , IEEE 802.3x Forwarding Rate 23.8 Mpps
Power Supply 220 V, 100 - 240 VAC Mounting Type Rack
Length 7.1 in Width 11.6 in
Height 1.7 in Temperature Rating 0 °C to 40 °C
Environmental Conditions 10 - 90% Non-Condensing Humidity Includes Power Cord, Installation Guide, Rackmount Kits, Rubber Feet
Standards FCC Certified, RoHS Compliant

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok