Abbotsford
dahdhlr21108et120

DAHUA DH-LR2110-8ET-120 8-Port ePoE Layer 2 Switch, Black

Price $359.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:DH-LR2110-8ET-120

Description

The DH-LR2110-8ET-120 is a 8-port ePoE Ethernet switch that supports PoE, PoE+, Hi-PoE and the PoC transmission standards. The switch is a component of Dahua’s innovative Enhanced Power over Ethernet (ePoE) system that transmits power and data over long distances without the need for repeaters or multiple switches.PRODUCT FEATURES:- Layer 2 Network ePoE Switch - Enhanced Power and Data Transmission Distances with ePoE - Supports Long Distance ePoE Transmission, up to 800 m (2524 ft) - MAC Auto Study and Aging, 8K MAC Address List Capacity - Supports the IEEE802.3af and IEEE802.3at Standards and Hi-PoE Conforms to the IEEE802.3, IEEE802.3u, IEEE802.3ab/z and the - IEEE802.3X Standards - Indicator LEDs Display the Transmission Mode (IEEE, E100, E10) - Designed for Extreme Temperature Environments

Specifications

Brand Name Dahua Item Name Network Switch
Interface Type (1)1000 Base-X, (1) 10/100/1000 Base-T, (8) 10/100 Base-T(PoE Power Supply) Port Type Base-T
Switching Capacity 8.8 Gbps Memory 2.75 Mb
Protocol IEEE802.3af, IEEE802.3at, Hi-PoE Forwarding Rate 4.17 Mpps
Network Type Ethernet Connectivity Coaxial Cable
Power Supply 48 - 57 VDC Length 150 mm
Width 100 mm Height 42 mm
Temperature Rating -30 to 65 °C Environmental Conditions 10 - 90% Humidity
Standards IEEE802.3af and IEEE802.3 at Standards and Hi-PoE Conforms to the IEEE802.3, IEEE802.3u, IEEE802.3ab/z and the IEEE802.3X Standards

Packages

1 - UNIT - 1 8 - UNIT - 8
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok