Abbotsford
dahdhpfl21064et96

DAHUA DH-PFL2106-4ET-96 4-Port Layer 2 ePoE Switch, Black

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:DH-PFL2106-4ET-96

Description

The DH-PFL2106-4ET-96 is a 4-port ePoE Ethernet switch that supports PoE, PoE+, Hi-PoE and the PoC transmission standards. The switch is a component of Dahua's innovative Enhanced Power over Ethernet (ePoE) system that transmits power and data over long distances without the need for repeaters or multiple switches. PRODUCT FEATURES:- Enhanced Power and Data Transmission Distances with ePoE - Supports Long Distance PoE Transmission, up to 800 m (2524 ft) - Layer 2 Network ePoE Switch - MAC Auto Study and Aging, 8K MAC Address List Capacity - Supports the IEEE802.3af and IEEE802.3at Standards and Hi-PoE - Conforms to the IEEE802.3, IEEE802.3u, IEEE802.3ab/z and theIEEE802.3X Standards - Designed for Extreme Temperature Environments

Packages

1 - UNIT - 1 8 - UNIT - 8
This website uses cookies to ensure you get the best experience on our website. Read more
Ok