Abbotsford
dahdhpfs422624et240

DAHUA DH-PFS4226-24ET-240 24-Port Layer 2 Managed PoE Switch

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:DH-PFS4226-24ET-240

Description

DH-PFS4226-24ET-240 is a dedicated PoE switch designed especially for the security industry. The PoE management funcO on displays power control and real-O me port consumpO on. The switch provides long-distance (250 m / 820 O ) PoE transmission and a port for Hi-PoE powered devices.PRODUCT FEATURES:- Layer 2 Management PoE Switch - PoE budget: 240W - Supports PoE, PoE+, Hi-PoE - One Port Supports Hi-PoE (can be used with the PoE extender – PFT1300) - 250-Meter Long-distance PoE Transmission - PoE Management, PoE Setting/Event Statistics/Green PoE - Search and Upgrade via ConfigTool - Supports Web Management - Lightning Protection Design - Non-blocking Video Transmission

Specifications

Brand Name FLIR Item Name POE Switch
Interface Type (2) 10/100/1000 Mbps Base-T (Combo Port), (2) 1000 Mbps Base-X (Combo Port), 24 x 10/100 Mbps Base-T (PoE Power Supply) Port Type (24) PoE
Switching Capacity 8.8 Gbps Protocol IEEE802.3af, IEEE802.3at, Hi-PoE
Forwarding Rate 6.55 Mpps Power Supply 100 - 240 VAC
Length 44 mm Width 440 mm
Height 300 mm Temperature Rating -10 to 55 °C
Environmental Conditions 10 - 90% Humidity Application For Security Industry and It's Widely Used in Surveillance Project

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok