Abbotsford
dahdhpfs30088gt96

DAHUA DH-PFS3008-8GT-96 8-Port Gigabit Ethernet PoE Switch

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:DH-PFS3008-8GT-96

Description

Commercial PoE switch is specially designed for long-distance video transmission applications. The switch uses LD PoE technology to transmit power and data up to 250 m (820 ft). LD PoE extends transmission distances beyond the industry-standard 100 m, even with third-party PoE-compliant cameras. The switch provides eight (8) Gigabit Ethernet PoE ports and supports Layer 2 network management and PoE management with high-speed data forwarding.

Specifications

Brand Name Dahua Item Name POE Switch
Interface Type (8) 10/100/1000 Mbps PoE Ports Port Type (8) Gigabit Ethernet
Switching Capacity 20 Gbps Memory 1.5 MB
Protocol IEEE802.3af, IEEE802.3at, Hi-PoE Forwarding Rate 11.90 Mpps
Power Supply 48 - 57 VDC Material Metal
Length 100 mm Width 190 mm
Height 30 mm Temperature Rating -10 to 55 °C
Environmental Conditions 10 - 90% Humidity Standards FCC CFR 47 FCC Part 15 Sub Part B, Conforms to CE Standards, UL Listed, IEEE 802.3, IEEE 802.3u and IEEE 802.3X, IEEE 802.3af and IEEE 803.3at
Application For Long Distance Video Transmission Uses

Packages

1 - UNIT - 1 8 - UNIT - 8
This website uses cookies to ensure you get the best experience on our website. Read more
Ok