dwhdrl250m

MOLEX DRL-250M 5-Port Molex Direct-Link® Series 200 Unmanaged Ethernet Switch

In Stock
Price $206.99 / EA
Qty EA
Manufacturer:MOLEX
Manufacturer #:drl-250m

Description

Direct-Link® Series 200 unmanaged Ethernet switch. Plug-and-play simplicity at power up. Transparent bridging. Supports all standard IEEE 802.3 protocols. IP30 or IP40 enclosure designs for DIN-rail or direct-panel mounting. UL508 and UL1604 approved No software or configuration required, fast and easy integration. Receives message from source and transmits it only to the frame destination port. Ensures reliable performance. Rugged cases with flexible mounting options to suit customer applications. Broad industry acceptance.

Specifications

Brand Name Woodhead Wiring Devices Sub Brand Brad®
Item Name Ethernet Switch Type Direct-Link, Unmanaged
Port Type (5) RJ45 Protocol EtherNet (IEEE 802.3)
Series 112036 Amperage Rating 0.5 A
Power Supply 10 - 30 VDC Enclosure Type IP40
Mounting Type DIN Rail, Panel Slots Width 27.18 mm
Temperature Rating -40 to 85 °C Standards RoHS Compliant, CE, cUL, UL Certified
UPC 781725161046

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok