Abbotsford
fliaccdps262b

ACC„¢ ACCDPS262B Series 16+1 Port PoE+ Switch

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:ACCDPS262B

Description

The FLIR ACCDPS262 16+1 Port PoE+ Switch (802.3at) centralizes power distribution for up to 16 Power Over Ethernet (PoE) compatible Network Cameras. Connect up to 16 cameras rated PoE class 3 (12.95 W Max.) or up to 8 cameras rated PoE+ class 4 (25.5 W Max.) or a combination totaling up to 220 W.

Specifications

Brand Name FLIR Item Name POE Switch
Interface Type (16) 10/100 Mbps Base-TX RJ-45 Auto MDI/MDI-X Ports, (1) 10/100/1000 Mbps Base T RJ-45 Auto MDI/MDI-X Port, (1) 1000 Mbps Base X SFP Interface, Shared with Port 17 Port Type (16) RJ45
Protocol IEEE 802.3af/at Amperage Rating 3.5 A
Power Supply 100 - 240 VAC at 50/60 Hz Length 1.73 in
Width 17.36 in Height 8.2 in
Temperature Rating 32 - 122 °F Environmental Conditions 5 - 95% Non-Condensing Relative Humidity
For Use With 16 Power Over Ethernet (PoE) Compatible Network Cameras Standards IEEE 802.3
Application For Centralizes Power Distribution and to Add more Distance to IP Security Cameras or Simply Wish to Minimize the Cabling

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok