ACC„¢ ACCDPS282B Series 8+1 Port High-Speed PoE+ Switch
Description
8-Port POE+ (802.at) switch, up to 30W per port (120W total) + 1 Gigabit LAN Port. Centralizes power distribution for up to 8 Power Over Ethernet (PoE) IP Cameras IEEE 802.3af compliant, PoE Class 0/1/2/3/4. Easy all-in-one PoE connection eliminates the need for dedicated electrical outlets per IP Camera. You can connect up to 8 cameras rated PoE class 3 (15W) or up to 4 cameras rated PoE+ class 4 (30W). PoE connection simplifies installation by eliminating the need for dedicated electrical outlets per IP Camera.
Specifications
Brand Name | FLIR | Item Name | POE Switch |
Type | Unmanaged | Interface Type | (8) 10/100 Mbps Base-TX RJ-45 Auto MDI/MDI-X Ports, (1) 10/100/1000 Mbps Base T RJ-45 Auto-MDI/MDI-X Ports |
Port Type | (8) RJ45 | Protocol | IEEE 802.3af/802.3at PoE/PSE |
Amperage Rating | 2.5 A | Power Supply | 100 - 240 VAC at 50/60 Hz |
Length | 7.1 in | Width | 11 in |
Height | 1.7 in | Temperature Rating | 32 - 122 °F |
Environmental Conditions | 5 - 95% Non-Condensing Relative Humidity | Standards | IEEE 802.3 |
Packages
1 - UNIT - 1 |