Abbotsford
onqda1015v1

PASS & SEYMOUR DA1015-V1 Desktop 5-port Gigabit Ethernet Switch

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:DA1015-V1

Description

The Desktop 5-port Gigabit Ethernet Switch is a high performance, low cost, and easy to use switch. Easily upgrade to improve your old network to Gigabit speeds (1000Mbps). Increase the speed of your computers, mobile devices and enteretainment networked device. Power users can now move large, bandwidth-intensive files faster.PRODUCT FEATURES:- Includes five Ethernet ports for connecting network devices like computers, Blu-ray players, televisions, and gaming systems - Provides the fastest connections for reliable IP based  HD Audio & Video, online gaming and web browsing - Increase the speed of your network to Gigabit speeds (1000Mbps) - Speeds 10x faster than Fast Ethernet (10/100Mbps) - Plug and play - no installation or setup required

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name 5-Port Gigabit Switch Protocol CSMA/CD
Network Type IEEE 802.3x, IEEE 802.1p QoS, IEEE 802.3az EEE Power Supply External Power Adapter
Width 6-1/2 in Height 1.1 in
Temperature Rating 32 - 104 °F Environmental Conditions 10 - 90% Non-Condensing Operating Humidity, 5 - 90% Non-Condensing Storage Humidity
Standards IEEE 802.3, 802.3u, 802.3ab, 802.3x, 802.1p, 802.3az UPC 804428068723

Packages

1 - UNIT - 1 2 - UNIT - 2
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok