Abbotsford
onqda1018v1

PASS & SEYMOUR DA1018V1 Desktop 8-Port Gigabit Ethernet Switch, White

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:DA1018V1

Description

The Desktop 8-port Gigabit Ethernet Switch is a high performance, low cost, and easy to use switch. Easily upgrade to improve your old network to Gigabit speeds (1000Mbps). Increase the speed of your computers, mobile devices and enteretainment networked device. Power users can now move large, bandwidth-intensive files faster. FEATURES AND BENEFITS:- Includes eight Ethernet ports for connecting network devices like computers, Blu-ray players, televisions, and gaming systems- Provides the fastest connections for reliable IP based HD Audio & Video, online gaming and web browsing- Increase the speed of your network to Gigabit speeds (1000Mbps)- Speeds 10x faster than Fast Ethernet (10/100Mbps)- Plug and play - no installation or setup required

Specifications

Brand Name On-Q Item Name Ethernet Switch
Interface Type (8) 1000 Mbps Gigabit Ethernet Port Type RJ45
Protocol CSMA/CD Forwarding Rate 1000 Mbps
Network Type IEEE 802.3x, IEEE 802.1p QoS, IEEE 802.3az EEE Power Supply External Power Adapter
Width 6-1/2 in Height 1.1 in
Temperature Rating 32 - 104 °F Environmental Conditions 10 - 90% Non-Condensing Operating Humidity, 5 - 90% Non-Condensing Storage Humidity
UPC 804428068761

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok