Abbotsford
tpltlsg1005p

TP-LINK 5-Port Gigabit Desktop Switch with 4-Port PoE

Price $87.30 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TP LINK
Manufacturer #:TL-SG1005P

Description

5-Port Gigabit Desktop Switch with 4-Port PoE. 5 10/100/1000 Mbps RJ45 ports. With four PoE ports, transfers data and power on one single cable. Working with IEEE 802.3af compliant PDs, expands home and office network. 802.1p/DSCP QoS enable smooth latency-sensitive traffic. Requires no configuration and installation.

Specifications

Brand Name TP-Link Item Name Active network
Type Gigabit Desktop Switch with 4-Port PoE Interface Type (5) 10/100/1000 Mbps RJ45 Ports (Auto Negotiation/Auto MDI/MDIX)
Port Type RJ45 Switching Capacity 10 Gbps
Memory 2 K Cable Type Category 3, 4, 5, 5, 5e, 6 or Above
Power Supply 220 V, 48 VDC Length 3.9 in
Width 3.9 in Height 1 in
Temperature Rating 0 °C to 40 °C Environmental Conditions 10 - 90% Non-Condensing Humidity
Includes TL-SG1005P, Power Adapter, Installation Guide Standards CE, FCC Certified, RoHS Compliant

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok