Abbotsford
tpltlsg1008mp

TP LINK 8-Port Gigabit Desktop/Rackmount Switch with 8-Port PoE+

Price $227.06 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TP LINK
Manufacturer #:TL-SG1008MP

Description

8-Port Gigabit Desktop/Rackmount Switch with 8-Port PoE+. 8 10/100/1000 Mbps RJ45 ports. Equipped with 8 PoE+ ports to power 8 PoE devices at the same time. Works with IEEE 802.3af or 802.3at compliant up to 30 W per port device. Innovative energy-efficient technology reduces power consumption. Rack mountable with included rack mount bracket. Total PoE power budget up to 153 W. Plug and play design, no configuration required.

Specifications

Brand Name TP-Link Item Name Active network
Type Gigabit Desktop Switch with 8-Port PoE+ Interface Type (8) 10/100/1000 Mbps RJ45 Ports Auto Negotiation/Auto MDI/MDIX
Port Type RJ45 Switching Capacity 16 Gbps
Memory 1.5 MB, 16 KB, 4 K Cable Type Category 3, 4, 5, 5, 5e, 6 or Above
Power Supply 100 - 240 VAC, 50/60 Hz Mounting Type Desktop/Rack
Length 7.1 in Width 11.6 in
Height 1.7 in Temperature Rating 0 - 50 °C
Environmental Conditions 10 - 90% Non-Condensing Humidity Includes TL-SG1008MP, Power Cord, Installation Guide, Rackmount Kit, Rubber Feet
Standards CE, FCC Certified, RoHS Compliant

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok