TP LINK 8-Port Gigabit Desktop/Rackmount Switch with 8-Port PoE+
Description
8-Port Gigabit Desktop/Rackmount Switch with 8-Port PoE+. 8 10/100/1000 Mbps RJ45 ports. Equipped with 8 PoE+ ports to power 8 PoE devices at the same time. Works with IEEE 802.3af or 802.3at compliant up to 30 W per port device. Innovative energy-efficient technology reduces power consumption. Rack mountable with included rack mount bracket. Total PoE power budget up to 153 W. Plug and play design, no configuration required.
Specifications
Brand Name | TP-Link | Item Name | Active network |
Type | Gigabit Desktop Switch with 8-Port PoE+ | Interface Type | (8) 10/100/1000 Mbps RJ45 Ports Auto Negotiation/Auto MDI/MDIX |
Port Type | RJ45 | Switching Capacity | 16 Gbps |
Memory | 1.5 MB, 16 KB, 4 K | Cable Type | Category 3, 4, 5, 5, 5e, 6 or Above |
Power Supply | 100 - 240 VAC, 50/60 Hz | Mounting Type | Desktop/Rack |
Length | 7.1 in | Width | 11.6 in |
Height | 1.7 in | Temperature Rating | 0 - 50 °C |
Environmental Conditions | 10 - 90% Non-Condensing Humidity | Includes | TL-SG1008MP, Power Cord, Installation Guide, Rackmount Kit, Rubber Feet |
Standards | CE, FCC Certified, RoHS Compliant |
Packages
1 - UNIT - 1 |